missing translation for 'onlineSavingsMsg'
Learn More

Carbolite™ Benchtop Laboratory Oven LHT 4/120 High Temperature 400°C 120L with Controller R38-301

Brand:  Carbolite™ LHT4120-230SN+TMP-R38-301


Code : A0

Additional Details : Weight : 0.01000kg

Product Code. 12029129

  • £7680.00 / Each
Estimated Shipment: 25-10-2024
to see stock.
Add to basket

Description

Description

A range of versatile higher temperature ovens that bridges the gap between standard oven temperatures (maximum temperatures of 250°C to 300°C) and the optimal temperature for using a furnace (minimum temperature of 600°C).
The chamber interior is made of stainless steel, whilst low thermal mass insulation materials have been used to provide rapid heating and ensure low energy loss.
A robust air circulation fan ensures optimum temperature uniformity throughout the working chamber.
• Precise push button temperature setting, with PID controller incorporating single ramp and timer (301) or option of 8 (3216P1) or 20 (3508P1) step programmer
• Choice of three chamber sizes: 30L, 60L or 120L
• Cable entry port, inert gas inlet, viewing window, variable speed fan control, air exhaust fan or stoving and curing configuration available as options, depending on application
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers