missing translation for 'onlineSavingsMsg'
Learn More

Welch-Ilmvac™ Dry, Oil-Free, Three-Stage Direct-Drive Diaphragm Pumps, Ultimate Pressure <2 Mbar

Welch-Ilmvac™ Dry, Oil-Free Diaphragm Pumps are available in a standard-duty format (with exhaust silencer) or chemical-duty format (with gas ballast valve). Featuring a three-stage direct drive, these pumps can deliver an ultimate pressure of <2 Mbar at noise levels of <44 dB.

Brand:  Welch-Ilmvac™ 412783


Code : 04

Additional Details : Weight : 50.00000kg

Product Code. 12612905

  • £6481.90 / Each
Estimated Shipment: 06-12-2024
to see stock.
Add to basket

Description

Description

  • Product Type: Diaphragm Pump
  • Oil-Free: Yes
  • Number of Stages: Three
  • Drive Type: Direct Drive
  • Air Displacement: 135/151 L/min
  • Ultimate Pressure: Less Than 2 Mbar
  • Noise Level: Less Than 44 dB
  • Dimensions (W/D/H): 540 mm x 300 mm x 240 mm
  • Weight: 32.8 kg
  • Power Supply: 230V, 50/60Hz
Specifications

Specifications

Direct Drive
300 mm
<44 dB
Oil-Free Diaphragm Pump
277 mm
Vacuum System
8
Chemical Duty
<2 Mbar
Gas Ballast Valve
MPC 1201 T
32.8 kg
50/60 Hz
540 mm
135/151 L/min.
Oil-Free
3
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers