missing translation for 'onlineSavingsMsg'
Learn More

Interscience easySpiral Automatic Plater

easySpiral is an automatic plater of Petri dishes.

Brand:  Interscience 412000


Code : 50

Additional Details : Weight : 0.01000kg

Product Code. 12678675

  • £17585.00 / Each
Estimated Shipment: 16-09-2024
to see stock.
Add to basket

Description

Description

Automatic plater for Petri dishes, Plating modes: exponential (Spiral) and circle, Petri dish diameter: 90 mm. Delivered with:
  • 1 plating ring for dia. 90 mm Petri dishes (by default on the unit)
  • 1 box with: 1 blue dye for testing (Ref 415 530)
  • 1 syringe with silicone tubing
  • 1 Spiral™ counting grid for dia. 90 mm Petri dishes (Ref 413 014)
  • 1 container stand for testing
  • 1 set of 2 filters (Ref 413 009)
  • 1000 Spiral™ DB50 beakers (Ref 415 100)
  • 1 EnzyClear™ detergent (Ref 413 029)
  • 4 sets of GL 45 connectors (Ref 413 003)
  • 1 sets of GL 45 connectors double port (Ref 414 004)
  • 1 stylus (Ref 414 001)
  • 1 power cable
  • 1 user’s manual
  • 1 EnzyClear™ quick user guide
Specifications

Specifications

± 0.5% (in normal mode)
Not Autoclavable
Grey
Stainless Steel
easySpiral platers are used for all types of microbiological analyses in the food, pharmaceutical, cosmetic and public research institutes ...
Delivered with: 1 turntable ring for dia. 90 mm Petri dishes, 1 blue dye for testing, 1 syringe with silicone tubing, 1 plating ring for dia. 150 mm Petri dishes, 1 Spiral counting grid for dia. 90 mm Petri dishes, 1 container stand for testing, 1 set of 2 filters, 1 software, 1 USB cable A/B, 1 Spiral counting grid for dia. 150 mm Petri dishes, 1000 DB50 beakers, 1 EnzyClear liquid detergent, 4 connection kits for GL45 bottle, 1 double kit for GL45 bottles, 1 stylus, 1 power cable, 1 user’s manual, 1 EnzyClear quick user guide.
2%
39.4 x 42.1 x 28.9 cm
39.4 cm
7.94 lb
100-240 V - 50-60 Hz
45 W
50-60 Hz
Automatic plater for Petri dishes
ISO 7218, ISO 4833-2, FDA BAM (Bacteriological Analytical Manual) and AOAC 977.27
easySpiral is an automatic plater of Petri dishes. It allows plating of a sample with 300 to 1.3x105 CFU/mL on one Petri dish, without prior dilution. Plated volumes are of 50 and 100 μL.
50 or 100 μL
Petri dish
Sterile atmosphere
Yes
15.51 in.
11.38 in.
16.3 kg
100/240 V
T1.6A L 250V 5 x 20 mm
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers