missing translation for 'onlineSavingsMsg'
Learn More

ATAGO™ Automatic Digital Benchtop Refractometer: RX-5000i

This highly accurate refractometer is now even more stylish, smart, and functional

Brand:  ATAGO™ 3276


Additional Details : Weight : 15.00000kg

Product Code. 12681575

  • £9550.00 / Each
Estimated Shipment: 02-09-2024
to see stock.
Add to basket

Includes: FDA 21 CFR Part 11 Software

Description

Description

  • Featuring intuitive touch screen technology, the new RX-i series makes navigation and selection a breeze
  • The RX-5000i measures with the same accuracy level as the RX-5000α ±0.03% Brix and ±0.00004 nD
  • RX-i series come with newly added functions, such as USB flash drive and self-diagnosis capability
  • Includes FDA 21 CFR Part 11 Software
  • Power consumption: 90VA
  • Dimensions: 37 x 26 x 14cm
  • Weight: 6.6kg (main unit only)
  • MODE-1: Displays the measurement value once the sample reaches the target temperature
  • MODE-2: Measures refractive index and temperature at fixed intervals and displays the estimated measurement value at the target temperature
  • MODE-3: The thermo-module can be turned off; without temperature control, the measurement value is displayed in 4 sec. after the START key is pressed
  • MODE-S: Displays the measurement value once a certain level of sample stability is achieved
  • Output terminals: Printer (for ATAGO digital printers), and Computer (USB)
Measurement Range
  • Refractive index (nD): 1.32422 to 1.58000
  • Brix: 0.00 to 100.00% (5 to 75degreeC ATC)
Minimum indication
  • Refractive index (nD): 0.00001
  • Brix: 0.01%
  • Temperature: 0.01°C
Measurement Accuracy/Repeatability
  • Refractive index (nD): plus-or-minus0.00004 *±0.00002
  • Brix: ±0.03% *±0.01% [*1]
Temperature
  • Temperature control range: 5.00 to 75.00°C
  • Ambient Temperature: No lower than 10°C below the ambient temperature and no higher than 55°C above it

Services

Two-year limited warranty against manufacturer defects from the date of the original purchase. The warranty period can be extended to three years if the product is registered with ATAGO.

Specifications

Specifications

0.00 to 100.00 Brix
±0.03% Brix and ±0.00004 nD
6.6 kg
5.00°C to 75.00°C
1.32422 to 1.58000
Touch Screen
37 × 26 × 14 cm
90 VA
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers