missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Forced-air Circulation Hot Air Sterilizer with SingleDISPLAY

Use this vacuum sterilizer for a variety of applications. Memmert™ Forced-air Circulation Hot Air Sterilizer with TwinDISPLAY sterilizes containers and instruments. Safer than disinfection.

Brand:  Memmert™ SF750


Code : 50

Additional Details : Weight : 217.00000kg

 View more versions of this product

Product Code. 12895863

  • £6165.00 / Each
Estimated Shipment: 15-08-2024
to see stock.
Add to basket

Description

Description

  • 1 Pt100 sensors Class A in 4-wire-circuit, mutually monitoring and taking over the performance at the same temperature value
  • SingleDISPLAY: Adaptive multifunctional digital PID-microprocessor controller with high-definition TFT-color displays
  • German, English, Spanish, French, Polish, Czech, Hungarian language settings
  • Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
  • Process time does not start until the set temperature is reached
  • Three freely selectable temperature values
  • Adjust by temperature (Celsius or Fahrenheit), fan speed, air flap position, program time, time zones, summertime/wintertime
  • Forced air circulation by quite air turbine, adjustable in 10% steps for each segment individually
  • Vent connection with restrictor flap
  • AtmoCONTROL software on a USB stick for programming, managing and transferring programs via Ethernet interface or USB port
  • Visual and acoustic alarms
Specifications

Specifications

12 880: 2007-05, EN 61010-1 (IEC 61010-1), 61010-2-010 and 61010-2-40, CE
749 L
Applied for sterilisation of medical materials, complete killing of highly resistant microorganisms, special application of depyrogenisation
SF750
LED
1200 mm
50/60 Hz
Stainless Steel, Zinc-plated Steel
400 V
1224 mm
784 mm
600 mm
1726 mm
10°C to 250°C
4 V 3 phases/N 50/60Hz
Works calibration certificate
Ethernet and USB
Parameters like temperature, fan speed, air flap position, programme time, time zones, summertime/wintertime are adjustable on ControlCOCKPIT
7 kW
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services