missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Compressor Cooled Incubator ICP with Twin Display, 108 L, Stainless Steel

Temperature Range: -12°C to +60°C

Brand:  Memmert™ ICP110


4498.56 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Code : 50

Additional Details : Weight : 109.00000kg

Product Code. 13478469

  • £5320.00 / Each
Estimated Shipment: 24-10-2024
to see stock.
Add to basket

Description

Description

  • Features a larger chamber volume and quick temperature changes
  • Stainless steel interior and rear zinc-plated steel casing
  • Fully insulated stainless steel door with 2-point locking (compression door lock)
  • Inner glass door
  • TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT color displays.
  • German, English, Spanish, French, Polish, Czech, Hungarian language settings
  • Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
  • Visual and acoustic alarms
  • Air jacket heating system for gentle all-around heating
  • No drying-up of the load caused by the cooling device due to separation of thermal jacket from interior
  • Energy-saving use of CFC-free cooling/heating system (refrigerant R134a)
  • Highly efficient automatic defrosting system
Specifications

Specifications

CE
Stainless Steel
German Type
Refrigerated Incubator
Works calibration certificate for 10°C and 37°C
R134a
745 W x 1233 H mm
560 mm
480 mm
142 kg
115/230 V 50/60 Hz
50/60 Hz
108 L
Textured Stainless Steel, Rear Zinc-plated Steel
-12°C to +60°C
High-definition TFT-color twin display
2
0.1°C
745 mm
1233 mm
400 mm
113 kg
115/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers