missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ C Model R2P 2.0 Standard Roller Culture Apparatus

Brand:  Wheaton™ WRBMR5010-D


Code : 04

Additional Details : Weight : 40.82330kg

Product Code. 14830321

  • £7915.00 / Each
Estimated Shipment: 29-10-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

0.25 to 8.1 rpm
230 V
35 W
50/60 Hz
34 cm
35 kg
For system navigation For Types of Screens
1 Ea.
230 V, 50/60 Hz, 35 W
40°C
CE, CSA, ROHS, UL
63 cm
76 cm
C-Model
80% up to 31°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers