missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ D Model Bottom Drive Modular Spacing Roller Culture Apparatus

Brand:  Wheaton™ WRBMR5090-D


Code : 04

Additional Details : Weight : 139.25270kg

Product Code. 14840321

  • £18290.00 / Each
Estimated Shipment: 17-10-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

0.25 to 8.1 rpm
100/240 V
35 W
50/60 Hz
179 cm
D Model
80% up to 31°C
1 Ea.
100/240 V, 50/60 Hz, 35 W
10°C to 40°C
CE, CSA, UL
63 cm
76 cm
For laboratory, pilot plant and production cell culture installations
9 Decks
17.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers