missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ ProFlex™ PCR System, 3 x 32-well

ProFlex™ PCR Systems are the latest of Applied Biosystems™ thermal cyclers, providing the reliability and performance you’ve come to expect from Applied Biosystems instruments. By combining an extended warranty with your instrument purchase, you’ll extend the life of your investment and receive the support you need to keep your instrument running at peak performance.

Brand:  Applied Biosystems™ 4484073


8791.90 GBP valid until 2024-12-31
Use promo code "21879" to get your promotional price.



Code : Z1

Additional Details : Weight : 24.25000kg

 View more versions of this product

Product Code. 15147105

  • £9680.00 / Each
Estimated Shipment: 01-08-2024
to see stock.

Description

Description

The ProFlex 3 x 32-well PCR system is the latest in our line of Applied Biosystems thermal cyclers. The ProFlex system combines the reliability and performance you’ve come to expect from Applied Biosystems instruments with the flexible configuration and control features that adapt to your research needs.

The ProFlex 3 x 32-well PCR System allows you to:
• Run three experiments at once with the 3 x 32-well, 0.2-mL block
• Interchange the 3 x 32-well block with another block type if throughput needs change
• Access the system remotely (and conveniently) through a mobile app
• Program the instrument in seconds with a simple-to-use touchscreen interface
• Simulate old instrument with Thermal Simulation modes
• Optimize PCR quickly and efficiently with better-than-gradient VeriFlex blocks

Independent control
Share your instrument with two other people or run three experiments at once with three independently controlled 32-well modules.

Interchangeable blocks
If your research requirements change in the future, or if you share the system with someone who requires a different format, simply remove the 3 x 32-well block from the top of the instrument and exchange it with another block type. This step takes typically less than 15 seconds and requires no tools or kits.

Mobile app connectivity
Have you ever set up all of your PCR reactions, only to find out that the thermal cycler is already in use? Check its availability with a mobile app before you get to the lab. Also download experimental report files, receive alerts, and more.

Simulation modes
The ProFlex PCR System is equipped with simulation modes that mimic your old thermal cycler's ramp rate. Simulation modes are available for MJ Research PTC 200, Bio-Rad™ C1000, Bio-Rad MyCycler™, Eppendorf™ Mastercycler™, Applied Biosystems 9700, Applied Biosystems 9600, and Applied Biosystems Veriti systems.

VeriFlex blocks: enhanced PCR functionality
VeriFlex blocks are controlled by multiple Peltier elements (two separate Peltier elements per 32-well module). This gives you the ultimate control of your block for precise, 'better-than-gradient' optimization experiments and for running multiple reaction conditions at once for precise incubations and other non-PCR workflows.

8.4-inch touchscreen control
The simple and intuitive touchscreen interface allows you to program with ease and limits the amount of time spent training yourself and others how to use the system.

Specifications

Specifications

Interchangeable
High-throughput Compatible
Fast, Standard
32 x 0.2 mL PCR Tubes/Block, or 4 x 8-well Strips of 0.2 mL PCR Tubes/Block
8.4 in. Color TFT LCD Touchscreen
Limited Warranty
PCR
USB, WiFi, Cloud, Ethernet
USB and On-board
3 x 32-well, 2-Zone VeriFlex Blocks
±0.25°C (35°C to 99.9°C)
<0.5°C (20 sec. after reaching 95°C)
22 x 13 x 10.6 in. (56.5 x 33 x 27 cm)
100/240 V
Thermal Cycler
0°C to 100°C
Auto re-start (after Power Outages), Program Overwrite Protection
6°C/sec. (Block), 4.4°C/sec. (Sample)
41 lb. (18.8 kg)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.