missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Digital Drive with Multichannel Cartridge Pump Head

Masterflex™ L/S™ Digital Drive with Multichannel Cartridge Pump Head is designed with a maintenance-free, high-accuracy motor, and user-friendly graphical interface

Brand:  Masterflex™ 77919-35


Code : NEW

Additional Details : Weight : 0.40000kg

Product Code. 15154696

  • £5775.00 / Each
Estimated Shipment: 30-08-2024
to see stock.

Description

Description

  • These precision drives offer analog remote control options and simple programming - ideal for automated process applications
  • Drives feature a programmable dispense interval to set the delay between dispense cycles for convenient, automated dispensing
  • Programmed calibration ensures dispense and display accuracy - drive stores one calibration value per tubing size.
  • Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings
  • Motor is reversible so tubing can be purged before or after pumping and pump fluid in either direction.
  • Digital interface with graphical LCD shows pump performance and operating modes - continuous run, timed dispense, copy dispense, or volume dispense
  • Select preferred language from the user-friendly menu for programming and operation
  • Dispense by volume in mL (0.001 to 9,999 mL), L, or gal; Copy - 1 to 9,999 dispense cycles, or Time - time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy
  • Turndown Ratio: 6000:1
Specifications

Specifications

4
0.0024 to 12 mL/min.
L/S Drive (07522-30), Multichannel Cartridge Pump Head (07519-20), Four Small Cartridges (07519-85), 1.42 mm ID Tygon™ Tubing Set, and 1.8-m of Line Cord with IEC 320/CEE22 Socket
L/S™ 4-Channel Cartridge Pump Head (07519-20)
(37.44 x 21.08 x 21.59 cm)
2.2 A at 115 V, and 1.1 A at 230 V
Digital Variable Speed
0.02 to 100 rpm
8
Tygon™ E-LFL Two-Stop Tubing Set - 142 mm ID (06447-34)
90 to 260 VAC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers