missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ CryoStar NX70 Cryostat System with Vacutome and Cold D function, 220-240V
Designed to fulfill the needs of both research and clinical laboratories, the CryoStar NX70 cryostat introduces a form-fitting design, integrated height control and motorized sectioning. Freeze and section tissue samples more efficiently with improved stability and individually controlled temperature settings on both the object specimen holder and blade carrier.
Brand: Epredia™ 957070L
Description
- Innovative design
- Form fitting shape
- Exceptional sectioning quality
- Unmatched ergonomics and safety
- Independent cooling of blade holder and specimen head keeps cutting area at set temperatures, even during periods of high use
- Novel knife carrier feed enhances sectioning stability and quality
- Rapid-response temperature control provides active cooling of the specimen head, blade holder, and cryobar while maintaining consistent specimen temperature
- Dedicated low- and high-profile blade holders and separate knife carrier improve stability
- Large, open chamber with bright LED illumination offers an optimized workspace for operators, featuring eighteen tissue stations and one fast-freeze Peltier for quick, efficient sample preparation
- Optional cold disinfection system provides supplemental surface disinfection in under 60 minutes while the cryostat is still cold
- Light-touch handwheel requires minimal force to operate, limiting repetitive motion discomfort.
- Motorized cutting helps reduce user fatigue and avoid repetitive motion injury
- Body-contoured design positions the user closer to the chamber to maintain comfortable posture and aids in reducing back and neck strain often associated with frozen sectioning
- Integrated height adjustment (32-44 in. / 82-112 cm), supporting both standing and seated operation with the touch of a button
Specifications
CryoStar NX70 Cryostat (unit only) | |
0.5 μm to 500 μm | |
64 mm | |
Adjustable cutting speed from 0 mm/s to 256 mm/s |
Bright LED illumination | |
20 μm specimen retraction on return stroke, with optical indication |
|
HOMPDV: Height Adjustment, Object Cooling, Motorized, Peltier, Cold Disinfection, Vacutome | |
220-240V |