missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ 4-Channel Digital Drive with Multichannel Pump Head for L/S™ Precision Tubing

Designed with maintenance-free high-accuracy motor and a graphical interface—makes setup and operation easy.

Brand:  Masterflex™ 77921-85


Code : NEW

Additional Details : Weight : 7.71000kg

Product Code. 15340614

  • £5965.00 / Each
Estimated Shipment: 20-08-2024
to see stock.

Description

Description

  • Digital interface with graphical LCD shows pump performance and operating modes—continuous run, timed dispense, copy dispense, or volume dispense
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Models with open-head sensor stop drive motor when pump head is opened
Specifications

Specifications

CE, cETLus, ISO 1900:2008
Variable Speed
IP33
600 rpm
1/10 hp
Platinum Silicone (Tubing)
Maintenance-free brushless motor
349 mm
215.9 mm
90/260 VAC
50/60 Hz
4
LCD
0.047 to 280 mL/min.
Yes
07522-20 Drive, BioPharm Plus Silicone Tube Set L/S 16 96116-16 Tubing x 8, L/S Four-Channel 07535-04 Pump Head
L/S 4-Channel
L/S™ Four-Channel pump head 07535-04
210.82 mm
2.2/1.1 A 115/230 VAC 50/60 Hz
2.2/1.1 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers