missing translation for 'onlineSavingsMsg'
Learn More

BTX™ ECM™ 399 Exponential Decay Wave Electroporator

ECM™ 399 Exponential Decay Wave Electroporator is a portable, user-friendly system designed to produce the precise field strengths and pulse lengths required for the transformation of bacterial and yeast cells and limited transfection of mammalian cells.

Brand:  BTX™ 450000


Code : NEW

Additional Details : Weight : 3.96000kg

Product Code. 15427220

  • £4975.00 / 1 set
Estimated Shipment: 12-09-2024
to see stock.

Includes:
  • ECM 399 Generator
  • PEP™ (Personal Electroporation Pak) Stand (can be ordered separately)
  • Sample package of cuvettes and cuvette rack

Description

Description

  • This convenient, cost-effective system utilizes the BTX Power Platform Technology design with digital user interface
  • In low voltage mode the ECM 399 can be used for limited transfections of mammalian cells
  • Single-dial control
  • Low and high voltage
  • 16-character LCD readout
  • Feedback of pulse length and peak voltage
  • Transformation of bacteria and yeast
  • Limited transfection of mammalian cells
Specifications

Specifications

Transformation of Bacteria and Yeast, Basic Transfection of Mammalian Cells
50/60 Hz
Electroporators
10 to 2500 VDC
ECM 399 Electroporation System, Complete, for Cuvettes
CE
196 mm
4.3 in.
ECM 830 generator, PEP™ with safety stand, sample Pk. of cuvettes and cuvette rack
19.5 cm
5 msec. in PBS
60%
3.17 kg
231 mm
Non-sterile
1050 μF
25 sec.
Exponential Decay Wave
ECM 399 Electroporation System
BTX Electroporation
2/500V
2 to 500 VDC
LCD
7.7 in.
PEP
109 mm
7.7 in.
50°F to 104°F
10°C to 40°C
7 lb.
9.1 in.
2/500 V 50/60 Hz
36 μF
Output Cable
Digital User
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers