missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Lab Washer

Analysis grade conditioning of laboratory glassware.

Brand:  Miele Professional™ 62850422


5908.29 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Code : NEW

Additional Details : Weight : 61.65000kg

Product Code. 15437694

  • £9265.00 / Each
Estimated Shipment: 21-08-2024
to see stock.
Add to basket

Description

Description

Analysis grade conditioning of laboratory glassware.

  • Performance specifications
  • Construction: Underbench
  • Capacity per cycle: 128 laboratory phials or 98 pipettes together with other laboratory glassware
  • Stainless-steel casing
  • Uses unpressurized water, maximum temperature:70°C
  • Multiple programs
  • Process documentation via software (using Ethernet module) or USB/printer (with RS 232 module)
  • Four-fold filter system with large surface filter
  • Hygienic freshwater system with fresh water intake in each program stage
  • Variable-speed brushless pump for optimum spray pressure in various program phases
  • Crevice-free finish which prevents dirt from accumulating.
  • Powerful, variable-speed circulation pump, maximum throughput 132 gal/min
Specifications

Specifications

Freestanding or built-under
Stainless Steel
IP safety class according to EN 60529: IP 21, EN 61010-1, EN 61010-2-040, RoHS Directive 2011/65/EU, c CSA us
Pump for DI water, electrical door lock, acoustic end of program signal, integrated water softener
23.62 in.
474/520 x 530 x 520 mm
600 mm
230 V, 50 Hz, 15 A
50 Hz
Digital
500 L/min.
Labware/reusable glassware washing
70°C
60.0 cm
835 mm
15 A
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers