missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ Temperature control system, PRESTO™ A45t, highly dynamic

Ideal for reactor temperature control, tests for all kinds of substances or temperature simulation - PRESTO™ units are made for highly precise temperature control and rapid temperature changes

Brand:  Julabo™ 9420452.T


Additional Details : Weight : 210.00000kg

Product Code. 15470542

  • £41720.00 / Each
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

Ideal for reactor temperature control, tests for all kinds of substances or temperature simulation - PRESTO™ units are made for highly precise temperature control and rapid temperature changes. Highly efficient components allow extremely fast compensation of exothermic and endothermic reactions. Lab users benefit from high flow rates, constant pressure, and a controlled build-up of pump pressure. Permanent internal monitoring and self-lubricating pumps contribute to a long service life. The integrated 5.7 industrial touch screen displays all important information clearly and concisely for even greater ease-of-use.
For highly precise, external temperature applications
Rapid heating and cooling
Working temperature range: -45°C to 250°CTemperature stability: ±0.05°C to ±0.1°CHeating capacity: 6kWCooling capacity (medium - ethanol): 0.3kW @ -40°C ; 1kW@ -30°C ; 1.8kW @ -20°C ; 2.6kW @ - 10°C ; 3.3kW @ 0°C ; 3.5kW @ 20°C ; 3.4kW @ 200°CDimensions W x L x H (cm): 53 x 66.5 x 126
Specifications

Specifications

8 x 60 step integrated programmer
PRESTO A45t
Temperature control / process system
±0.05 to ±0.1°C
-45°C to +250°C
ICC temperature control
5.7 in. Industrial Color TFT Touch Screen
For highly precise, external temperature applications
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers