missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor Dynamic R-300 Rotary Evaporator System

Features full automation, method-based guided operation, data recording and realtime charting for rotary evaporation applications. Rotavapor Dynamic R-300 Rotary Evaporator Systems meet the highest expectations in convenient operation and reproducibility.

Brand:  BUCHI 11SR300111VS01


7368.03 GBP valid until 2024-12-31
Use promo code "21992" to get your promotional price.



Code : NEW

Additional Details : Weight : 23.00000kg

 View more versions of this product

Product Code. 15485865

  • £8345.00 / Each
Estimated Shipment: 28-08-2024
to see stock.
Add to basket

Description

Description

  • Easy to use with touch screen providing all process parameters at a glance
  • Guided operation with programmable methods including push notifications on mobile devices when manual interaction is required
  • Unattended automatic operation thanks to the AutoDest™ and foam sensor
  • No harmful emissions due to post-pump secondary condenser with optional level sensor that alerts potential overflow of the receiving flask
  • Instant start thanks to automatic and dynamic pressure adjustment without waiting until heating bath and chiller reach their set temperature
  • Charting of all process parameters even remotely on mobile devices
  • Efficient operation and increased sustainability with centrally controlled recirculating chiller and speed controlled vacuum pump
  • Comprehensive recording of all process parameters on SD card for easy analysis on Microsoft Excel
  • Push notification in case of an unexpected event
Specifications

Specifications

13 kg Rotavapor, 2.8 kg/5 kg Bath with Base
3 kg Flask Load, 2.3 L Bath
Ambient to 95°C
Manual lift; V-300 Vacuum Pump; B-301 Heating Bath; SJ 29/32; Vertical glass assembly with P+G coated condenser and receiving flask; I-300 Interface with Woulff bottle and VacuBox
Vertical glass assembly with P+G coated condenser and receiving flask
IP 21
10 to 50°
Rotary Evaporator System
11SR300111VS01
220/240 V
10 to 280 rpm
P+G Safety Coating
V-300 Vacuum Pump
Rotavapor: 429 x 606 x 717 mm; Bath: 205 x 218 x 192 mm
±1°C
CE; CSA
50/60 Hz
SJ 29/32
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers