missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Refrigerated MaxQ™ 6000 Shaker: Proteomics Package, with Universal Platform and 16 x 250mL flask clamps

These shakers combine orbital shaking with general purpose incubation for added versatility.

Brand:  Thermo Scientific™ SHKE60007PB-1CE


8041.98 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Additional Details : Weight : 150.00000kg

Product Code. 15609065

  • £10756.09 / Each
Estimated Shipment: 26-06-2025
to see stock.
Add to basket

Description

Description

Specifications

Specifications

240 V, 50Hz
Shaker
MaxQ 6000
240 V
Digital
Universal platform and 16 x 250mL flask clamps
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services