missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series E Classic.Line - Drying and Heating Chamber, with Mechanical Adjustment

With an E Series Heating Oven, you obtain a reliable and powerful unit in a solid configuration at a very attractive price. This heating oven is preferred for tasks in basic research, as well as in human and veterinary medicine.

Brand:  BINDER™ 9010-0001


865.25 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Additional Details : Weight : 24.00000kg

Product Code. 15642076

  • £1030.00 / Each
Estimated Shipment: 29-07-2024
to see stock.
Add to basket

Description

Description

  • Temperature range: +60°C to +230°C
  • Adjustable exhaust air flap
  • Hydro-mechanical thermostat
  • Timer 0 to 120 min.
  • 2 chrome-plated racks
Specifications

Specifications

7.4 gal.
Natural
28 L
Drying and Heating Chamber
Stainless Steel
E028-230 V
NEMA 5-20P
400 x 250 x 280 mm
22 kg
230 V
3.5 A
APT.Line Technology
Stainless Steel
E028-230 V, Standard, Series E Classic.Line - Drying and heating chambers with mechanical adjustment, 28 L, 230 V 1 ∼ 50/60 Hz
60°C to 230°C
Analog
10 kg (22 lb.)
2 std./4 max.
0 to 120 min.
580 x 475 x 405 mm
230 V, 1 Phase, 50/60 Hz, 0.8 kW
0.8 kW
50/60 Hz
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services