missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series ED Avantgarde.Line - Drying and Heating Chamber, with Natural Convection
The strengths of an ED Series Drying Chamber include routine drying and sterilization tasks up to 300°C. Thanks to the natural convection, all thermal processes which use this drying chamber are highly efficient. The ED series ensures fast, uniform drying.
Brand: BINDER™ 9010-0339
Description
- Temperature range: +5°C above ambient temperature to +300°C
- Up to 30% lower energy consumption compared to conventional units on the market
- High temperature accuracy thanks to APT.line™ technology
- Natural convection
- Controller with LCD display
- Electromechanical control of the exhaust air flap
- 2 chrome-plated racks
- Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- USB port for recording data
Specifications
9 cu. ft. | |
Controller with LCD display | |
ED260-230 V, Standard, Series ED Avantgarde.Line - Drying and heating chambers with natural convection, 255 L, 230 V 1 ∼ 50/60 Hz | |
Ambient +5° to 300°C | |
LCD | |
40 kg (88.2 lb.) | |
2 std./8 max. | |
610 x 550 x 760 mm | |
84 kg | |
230 V | |
12.5 A | |
APT.Line Technology |
Stainless Steel | |
Natural | |
255 L | |
Drying and Heating Chamber | |
Stainless Steel | |
ED260-230 V | |
NEMA 5-20P | |
1090 x 845 x 962 mm | |
230 V, 1 Phase, 50/60 Hz, 2.25 kW, 12.5 A | |
2.25 kW | |
50/60 Hz | |
1 |