missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series B Classic.Line - Standard-Incubator, with Mechanical Adjustment
With the B series incubator, you get a reliable and powerful unit in a solid configuration at a very attractive price.
Brand: BINDER™ 9010-0002
Description
- Temperature range: 30°C to 70°C
- Hydro-mechanical thermostat
- Inner door made of tempered safety glass
- 2 chrome-plated racks
- Stackable
Spécification
1 cu. ft. | |
10 kg | |
Not Autoclavable | |
Stainless Steel | |
Natural | |
No Lighting | |
1 | |
Nema 5-20P | |
Standard Incubator | |
B028-230 V | |
1.5± K at 37°C | |
648 x 482 x 455 mm | |
580 mm | |
425 mm | |
230 V, 50/60 Hz | |
0.25 kW | |
50/60 Hz |
22 lb. | |
B028-230 V, Standard, Series B Classic.Line - Standard-Incubators with mechanical adjustment, 28 L, 230 V 1 ∼ 50/60 Hz | |
28 L | |
APT.Line Technology | |
None | |
Stainless Steel | |
2 | |
30°C to 70°C | |
Analog | |
1 | |
400 x 250 x 280 mm | |
22.8 in. | |
280 mm | |
23 kg | |
230 V | |
1.1 A |