missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KB - Cooling Incubator, with Powerful Compressor Cooling

The KB masters temperature ranges from -10°C to 100°C. The KB series consumes up to 30% less energy compared to its predecessor. With its extensive programming options and homogenous incubation conditions even when fully loaded, this cooling incubator covers a wide range of applications.

Brand:  BINDER™ 9020-0397


5331.11 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Additional Details : Weight : 105.00000kg

 View more versions of this product

Product Code. 15659528

  • £6145.00 / Each
Estimated Shipment: 29-07-2024
to see stock.
Add to basket

Description

Description

  • Temperature range: -10°C to +100°C
  • APT.line™ preheating chamber technology
  • Up to 30% lower energy consumption compared to the previous model
  • Refrigeration with compressor refrigerated unit
  • Door heating system from 240 liters
  • Adjustable fan speed
  • Controller with time-segment and real-time programming
  • Inner door made of tempered safety glass
  • 2 stainless steel racks
  • Units up to 115 liters are stackable
  • Access port with silicone plug from 240 L
  • 4 stable castors, two with brakes, from 240 liters
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and acoustic alarm
  • Computer interface: Ethernet
Specifications

Specifications

4.1 cu. ft.
20 kg
KB115-230 V, Standard, Series KB - Cooling incubators with powerful compressor cooling, 115 L, 230 V 1 ∼ 50 Hz
115 L
No Sensor
400 x 600 mm
Stainless Steel
None
-10°C to +100°C
LCD Screen
1
835 x 700 x 1025 mm
650 mm
835 mm
1025 mm
400 mm
230 V, 50 Hz, 10 A
0.7 kW
50 Hz
44.1 lb.
Class 3.1 independent temperature safety device (DIN 12880) with visual and acoustic alarm
Not Autoclavable
Stainless Steel
APT.Line Preheating Chamber Technology
No Lighting
2
Nema 5-20P
Refrigerated Incubator
KB115-230 V
600 x 400 x 480 mm
25.6 in.
32.9 in.
600 mm
480 mm
105 kg
230 V
2 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services