missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ KBF P 240 Humidity Test Chamber with ICH-compliant Light Source, 247 L

Use the KBF P 240 Humidity Test Chamber to perform photo stability tests and ensures clear test results in accordance with ICH Guideline.

Brand:  BINDER™ 9020-0328


16873.91 GBP valid until 2024-08-31
Use promo code "21622" to get your promotional price.



Additional Details : Weight : 249.00000kg

Product Code. 15699105

  • £19175.00 / Each
Estimated Shipment: 29-07-2024
to see stock.
Add to basket

Description

Description

  • Temperature range: 0° to 70°C
  • Temperature range with light: 10° to 60°C
  • Humidity range: 10% to 80% RH
  • Two positionable illumination cassettes with ICH-compliant UV/Vis light source
  • APT.line™ preheating chamber technology
  • Humidity regulation with capacitive humidity sensor and vapor humidification
  • Inner chamber made of stainless steel
  • Controller with time-segment programming
  • Tightly-sealed inner door made of tempered safety glass
  • Two stainless steel racks
  • Access port with silicone plug, 30 mm, left
  • Four stable castors, two with brakes
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Door heating
Specifications

Specifications

8.7 cu. ft.
247 L
ICH-compliant Illumination
2
10 to 80%
Climate Chamber
485 x 650 x 785 mm
925 mm
1460 mm
230 V, 50 Hz, 16 A
KBF P 240 | Constant climate chamber with ICH-compliant light source
Stainless Steel
Stainless Steel
CEE
0°C to 60°C
TFT touch
36.4 in.
650 mm
785 mm
200/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services