missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ RapidVap N2 Evaporation System with RS-232 Link, 230 V

Evaporates using vortex motion, heat and nitrogen blowdown

Brand:  Labconco™ 7910011


Code : NEW

Additional Details : Weight : 49.00000kg

Product Code. 15769944

  • £17860.00 / Each
Estimated Shipment: 03-12-2024
to see stock.
Add to basket

Description

Description

  • Ideal for toxicology testing and environmental analysis
  • Efficient alternative to Kuderna-Danish and rotary evaporators
  • Nitrogen manifold lets operator introduce nitrogen to selected samples
  • Processes up to eight samples at once
    • Max individual volume capacity: 450 mL
  • Choice of two end-of-run signals:
    • Timed signal: electric timer pauses system, alerts user when set time has elapsed
    • Temperature signal: system monitors temp difference between sample block and heater caused by evaporative cooling
      • When evaporation nearly complete, two temps equalize, causing alarm to sound and PREHEAT/END ALARM light to flash
    • Available with RS-232 link on rear of unit for two-way communication
  • Improved control panel
  • Easy-to-read LCD display prompts operator to program desired parameters and displays vortex speed by percentage, actual and set temperatures in °C and total time remaining in min.
    • Enter up to nine different protocols into memory for exact test parameters
  • Advanced heating system
  • Contamination and maintenance-free 1000 W dry block heating system speeds evaporation rate by supplying controlled amount of heat from ambient up to 100 °C
  • Heater and sample block move in tandem for more efficient heat transfer
  • Alarm signals completion of run, allowing samples to be left unattended while evaporating to desired endpoint
  • Brushless DC motor ensures safe, maintenance-free operation and provides smooth, variable-speed power up to 500 rpm
  • Produces no potentially dangerous sparks
  • Increased durability
  • Systems may be used with broad range of strong chemicals
  • Powder-coated, aluminum cabinet base with smooth, solvent-resistant acrylic/PVC thermoplastic upper housing
  • Aluminum chamber with PTFE coating conducts heat efficiently and resists corrosion
  • All mechanical components are isolated from chemical fumes and vapors for longer life
  • Chemical-resistant glass lid provides visibility of samples and detaches for cleaning
  • Two clamps hold lid securely in place
  • 2 m (6.5 ft.) phenol-free gasket provides sealing without potential for phenol contamination
  • Optional RS-232 link allow all front panel functions to be performed and monitored from personal computer
  • 230 V models are CE marked
  • Exhaust port with built-in blower: 1.8 m (6 ft.) of exhaust tubing to vent toxic solvent vapors into fume hood
  • Eight polyethylene glassware caps
  • Nitrogen inlet port with 1/4 NPT male thread
  • PTFE-coated aluminum sample block holds 8 x 600 mL tubes
  • Cord and plug

Specifications:

  • With side-mounted diameter: 5 cm (2 in.)
  • Dimensions (lid closed): 48.3 x 55.1 x 34.3 cm (19 x 21.75 x 13.5 in.)
Specifications

Specifications

3.6 L
107 lb.
Sample block, Glass lid, Nitrogen manifold
RapidVap N2 dry benchtop evaporation system
50/60 Hz
PTFE-coated Aluminum
19 in.
34 cm
PTFE-coated Aluminum
CEE 7/7
45 kg
21.7 in.
121 oz.
CE
49 kg
230 V
8 place bock
4.5 A
13.5 in.
48 cm
500 rpm
99 lb.
55 cm
55.1 x 48.3 x 34.3 cm
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Product Certifications
Ofertas especiales

Ofertas especiales