missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ ST8 FR Floor-Standing Refrigerated Centrifuge

Save valuable benchtop space in your lab with the Thermo Scientific™ Sorvall™ ST8 FR floor-standing refrigerated centrifuge.

Brand:  Thermo Scientific™ 75007208


Additional Details : Weight : 185.00000kg

 View more versions of this product

Product Code. 15790818

  • £6905.00 / Each
Estimated Shipment: 16-10-2024
to see stock.

Description

Description

Meet clinical and research protocol needs with the Thermo Scientific™ Sorvall™ ST 8 FR. This floor-standing, refrigerated centrifuge offers enhanced ergonomics and saves valuable bench space in your lab. The Sorvall ST8 FR has exceptional capacity in a compact design with a smart, simple interface and the flexibility to support numerous applications.

Innovative Technologies:
  • Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in as little as three seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience.
  • Biocontainment sealing options, including certified† Thermo Scientific™ ClickSeal™ lids offer glove-friendly, one-handed operation.
  • CRC-free refrigeration system
  • Maximized swing-out capacity up to 8 x 50mL conical tubes, 24 x 5/7mL blood tubes, microplates and microtubes, all in one versatile centrifuge
  • Fixed angle flexibility to spin 50mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x g
   
User-friendly performance:
  • Low noise levels, including just 52 dBA at performance of 17,850rpm/30,279 x g, to ensure a peaceful laboratory
  • One-touch operation with pre-saved protocols
  • Highly visible backlit display offers easy reading of parameters across the lab
  • Glove- and detergent-friendly user interface
  • Multilingual instructions offered in English, Dutch, French, German, Italian, Russian and Spanish on programming, run conditions, alerts and service messages
  • Centrifuge conforms to the latest clinical and safety standards such as UL, CE and IVD

Clinical Applications:
  • Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
  • Conforms to the latest clinical and safety standards

Research applications:
  • 8 x 50mL swinging bucket rotor capacity, four microplates, 48 microtubes or 30 filtration columns for research needs
  • Auto-Lock rotor exchange for application flexibility—go from 50mL tube to microplates to a microtube effortlessly

†Biocontainment certification by the Public Health England, Porton Down, UK.
Specifications

Specifications

20.5 in.
99 hr 59 min, continuous
850 w
230 V 60 Hz
18.3 in.
Yes
45.6 to 47.6 in. (adjustable)
<52 dBA (with MicroClick 24 x 2 rotor); <56 dBA with all rotors
3,260 x g (TX-150 rotor); 30,279 x g (MicroClick 24 x 2 rotor)
3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
47 cm
79 to 84 cm
117 to 122 cm
Sorvall ST 8FR floor-standing compact centrifuge, refrigerated
4 x 145 mL (with TX-150 rotor), 6 x 50 mL (with HIGHConic rotor)
Microprocessor
30.7 to 32.7 in. (adjustable)
52 cm
Direct, Brushless Induction
30.7 to 32.7 x 18.3 x 20.5 (79 to 84 x 47 x 52 cm)
-10°C to +40°C
2 (standard and soft)
191 lb. (87 kg)
4,500 rpm (TX-150 rotor), 17,850 rpm (MicroClick 24 x 2 rotor)
Auto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services