missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion Star T940 All-in-One Titrator and Kits

Benefit from the integration of our core electrochemistry technology with a state-of-the-art dispensing system to create an automated all-in-one titrator, a modern, simplified automated system designed to help make performing titrations easier, more reliable and more reproducible than manual titrations.

Brand:  Thermo Scientific™ START9402


Additional Details : Weight : 10.00000kg

 View more versions of this product

Product Code. 15832107

  • £4517.56 / Each
Estimated Shipment: 26-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Use the Orion Star T940 all-in-one titrator for flexible pH, redox and ion concentration titrations including equivalence point titrations, preset pH or mV endpoint titrations plus multiple known addition (MKA) mode for automated known addition of various ions. Pair the titrator option with any of our premium ROSS pH electrodes or Orion redox and ion selective electrodes or select one of our preconfigured titrator and electrode kits for a bundled discount.

•Accurate, reproducible results: Automating the titration workflow enables analysis to be run using the same setup parameters and calculations every time
•Faster setup time: Setup and save electrode, titrant and titration parameters once using methods
•Improved lab throughput: Start the titration and let the instrument run unattended
•Reduced cost and downtime: Easily replace titrator parts to minimize maintenance downtime while long lasting electrodes reduce the cost of ownership
•Securely document test results: View results live, in the summary table and within the 100 point data log
•Applications database: Tested and validated preprogrammed methods can be loaded onto your titrator
•Standard ROSS kit with 8102BNUWP ROSS Ultra pH electrode and 927007MD stainless steel ATC temperature probe is ideal for most standard pH titrations and especially preset endpoint titrations that include temperature
•ROSS Sure-Flow kit with 8172BNWP ROSS Sure-Flow pH electrode is designed for challenging samples that can clog standard pH electrodes or that require a fast-flowing sleeve-type junction

Specifications

Specifications

Automatic rinse cycles for flushing and discrete dispense volume with continuous option; Exceeds acc
Sample titration, titrant standardization, calibration and direct measure
±0.002pH
Multiple known addition (MKA); automated calibration and calculation of sample concentration by adding aliquots of standard to sample using the burette
Yes, adjustable
10 mL, 20 mL (included) or 50 mL
1 point relative mV (RmV) mode
1 to 5
1
Data log export as CSV or PDF file, short or long format
Orion Star T940 all-in-one titrator ROSS Sure-Flow kit
Acid/base, redox and ion titrator
Acid-base titrations, redox titrations, ion concentration titrations
BNC (pH, redox or ion selective electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), stirrer input (stirrer probe)
Chinese, English, French, German, Italian, Japanese, Korean, Portuguese and Spanish
Non-volatile memory preserves data logs and settings
Orion Star T940
0.5% RSD, dependent on environment and handling conditions
pH electrode, redox electrode or ion selective electrode (ISE); reference half-cell electrode; ATC temperature probe; stirrer probe
-2000.0 to +2000.0 mV
5 to 85%, non-condensing
0.0001 minimum, 1 to 4 significant digits (user selectable)
0.001, 0.01, 0.1 (user selectable)
Auto-incremental, manual or off
41°F to 104°F
Optional 1 point offset calibration
Manual or automatic
Standardization titration or manual concentration input
Yes, using Start a New Titration workflow
Direct or back titration
1 year replacement warranty
100-240V, 50/60 Hz
±0.2 mV or ±0.05% of reading, whichever is greater
±0.2 mV
±0.2 °C
Notifications for Titration Cycle Complete, Maximum Titrant Volume, Data Log Full, Calibration Due, Maintenance Reminder
Fixed value or variable value using titration
pH, mV, ion concentration (ISE) and temperature
1 to 5
CE, TUV 3-in-1, FCC, EN/EIC61326-1, IEC 61010
1 to 5 cycles, option to exclude cycle results from average results and RSD calculations
100 data sets each: sample titration, titrant standardization, calibration and direct measure
5.7” color capacitive touchscreen, 640 x 480 resolution
1 to 2
8172BNWP ROSS Sure-Flow pH electrode, 927007MD ATC probe, 20 mL burette, stirrer probe, dispenser probe, standard tubing kit, 1 L plastic bottle, GL38 bottle cap with two ports and drying tube, computer cable, USB drive, 110-240 V power supplies
IP-51
ABS Plastic
Up to 10 methods with optional password protection; import/export methods via USB flash drive
3 USB ports for printer, USB flash drive and computer software connections
1 to 3
0.0001 to 19990
-2 to 20
Burette drive offers advanced micro-step technology that provides 25,600 micro-steps per motor revolution for smooth and precise burette positioning (over 2 million micro-steps over the full burette stroke range)
0.1 mV
0.1 °C
5 user selectable speeds (250 to 3700 RPM)
5°C to 40°C
-5.0°C to +100.0°C
Yes, with nonvolatile battery backup
Routine, quick, careful or user defined
Equivalence point or preset endpoint
Yes, using USB flash drive
10” x 16” x 14”; 25.4 cm x 40.6 cm x 35.6 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers