missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion Star T930 Ion Titrator and Kits

Benefit from the integration of our core electrochemistry technology with a state-of-the-art dispensing system to create an automated redox titrator, a modern, simplified automated system designed to help make performing titrations easier, more reliable and more reproducible than manual titrations.

Brand:  Thermo Scientific™ START9300


Additional Details : Weight : 8.00000kg

 View more versions of this product

Product Code. 15892097

  • £3631.26 / Each
In Stock
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Use the Orion Star T930 ion titrator for dedicated ion titrations including salt in foods, chloride in drinking and wastewater, ammonia of wastewater, surfactants in consumer products and total hardness of water. Titration techniques include equivalence point titrations and preset mV endpoint titrations plus multiple known addition (MKA) mode. Using MKA mode, the titrator performs an automated calibration and calculation of sample concentration by adding aliquots of standard to sample, removing the need for a separate calibration and minimizing matrix effects.

•Accurate, reproducible results: Automating the titration workflow enables analysis to be run using the same setup parameters and calculations every time
•Faster setup time: Setup and save electrode, titrant and titration parameters once using methods
•Improved lab throughput: Start the titration and let the instrument run unattended
•Reduced cost and downtime: Easily replace titrator parts to minimize maintenance downtime while long lasting electrodes reduce the cost of ownership
•Securely document test results: View results live, in the summary table and within the 100 point data log
•Applications database: Tested and validated preprogrammed methods can be loaded onto your titrator
•Pair the titrator option with any of our premium Orion ion selective electrodes or select one of our preconfigured titrator and electrode kits for a bundled discount

Specifications

Specifications

Automatic rinse cycles for flushing and discrete dispense volume with continuous option; Exceeds acc
Sample titration, titrant standardization, calibration and direct measure
±0.2 °C
Notifications for Titration Cycle Complete, Maximum Titrant Volume, Data Log Full, Calibration Due, Maintenance Reminder
Fixed value or variable value using titration
Ion concentration (ISE) and temperature
CE, TUV 3-in-1, FCC, EN/EIC61326-1, IEC 61010
1 to 5 cycles, option to exclude cycle results from average results and RSD calculations
100 data sets each: sample titration, titrant standardization, calibration and direct measure
5.7” color capacitive touchscreen, 640 x 480 resolution
1 to 2
20mL burette, stirrer probe, dispenser probe, standard tubing kit, 1L plastic bottle, GL38 bottle cap with two ports and drying tube, computer cable, literature on USB drive, 110-240V power supplies
IP-51
ABS Plastic
Up to 10 methods with optional password protection; import/export methods via USB flash drive
3 USB ports for printer, USB flash drive and computer software connections
1 to 3
0.0001 to 19990
5 to 85%, non-condensing
0.0001 minimum, 1 to 4 significant digits (user selectable)
0.1 °C
5 user selectable speeds (250 to 3700 RPM)
5°C to 40°C
-5.0°C to +100.0°C
Yes, with nonvolatile battery backup
Routine, quick, careful or user defined
Equivalence point or preset endpoint
Yes, using USB flash drive
10” x 16” x 14”; 25.4 cm x 40.6 cm x 35.6 cm
±0.2 mV or ±0.05% of reading, whichever is greater
±0.2 mV
Multiple known addition (MKA); automated calibration and calculation of sample concentration by adding aliquots of standard to sample using the burette
Yes, adjustable
10 mL, 20 mL (included) or 50 mL
1 to 5
1
Data log export as CSV or PDF file, short or long format
Orion Star T930 ion titrator without electrode
Ion titrator
Ion concentration titrations including salt in food products, calcium in juice and milk, total hardness of drinking water and wastewater, chloride in drinking water and wastewater, ammonia and Total Kjeldahl Nitrogen (TKN) of wastewater and surfactants in consumer products
BNC (ion selective electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), stirrer input (stirrer probe)
Chinese, English, French, German, Italian, Japanese, Korean, Portuguese and Spanish
Non-volatile memory preserves data logs and settings
Orion Star T930
0.5% RSD, dependent on environment and handling conditions
Ion selective electrode (ISE), reference half-cell electrode, ATC temperature probe, stirrer probe
-2000.0 to +2000.0 mV
Burette drive offers advanced micro-step technology that provides 25,600 micro-steps per motor revolution for smooth and precise burette positioning (over 2 million micro-steps over the full burette stroke range)
0.1 mV
Auto-incremental, manual or off
41°F to 104°F
Optional 1 point offset calibration
Manual or automatic
Standardization titration or manual concentration input
Yes, using Start a New Titration workflow
Direct or back titration
1 year replacement warranty
100-240V, 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services