missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series MK - Dynamic Climate Chamber, for Rapid Temperature Changes

The MK Series chamber is suitable for all heat and cold tests between -40°C and 180°C. The MK is a clever alternative to complex individual solutions for cyclical temperature tests.

Brand:  BINDER™ 9020-0375


Additional Details : Weight : 260.00000kg

 View more versions of this product

Product Code. 15903052

  • £21225.00 / Each
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

  • Temperature range: -40°C to +180°C
  • APT.line™ preheating chamber technology
  • Programmable condensation protection for test material
  • Heated viewing window with LED interior lighting
  • BINDER Multi Management Software APT-COM™ Basic Edition
  • Troubleshooting system with visual and audible alarms
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Access port with silicone plug
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • 4 castors, two with brakes
  • Computer interface: Ethernet
  • Adjustable ramp function
  • Integrated chart recorder
  • Real-time clock
  • 1 stainless steel rack
  • Inner chamber made of stainless steel
  • CFC-free refrigerant R-452A
  • Cooling with compressor cooling unit
Specifications

Specifications

4.1 cu. ft.
30 kg
115 L
No Lighting
1
No humidity control
Climate Chamber
MK115-400 V
1000 x 935 x 1725 mm
400 V
16 A
66.1 lb.
MK115-400 V, Standard, Series MK - Dynamic climate chambers for rapid temperature changes, 115 L, 400 V 3 ∼ 50 Hz
Stainless Steel
Stainless Steel
CEE
-40°C to +180°C
TFT touch
600 x 400 x 480 mm
260 kg
3.5 kW
50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services