missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Masterflex I/P Ethernet/IP Network-Compatible Digital Process Drive

Precision digital drives offer washdown capability, programmable dispensing, and accurate low-maintenance motors.

Brand:  Masterflex™ 77420-30


Additional Details : Weight : 20.68380kg

Product Code. 15915922

  • £9685.00 / Each
Estimated Shipment: 02-09-2024
to see stock.
Add to basket

Description

Description

  • Can be operated with two stacked I/P Easy-Load or Standard pump heads.
  • Housings are NEMA 4X (IP66) rated for washdown.
  • Durable 316 stainless steel housing with an anodized aluminum base.
  • Enhanced with Ethernet/IP remote capabilities.
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually.
  • Menu-driven interface lets you select one of seven languages for programming and operation.
  • Dispense by volume in mL, L, or gallons.
  • Dispense using time intervals, on/off cycles.
  • Reversible motor - purge tubing before or after pumping; pump fluid in either direction.
  • Brushless, maintenance-free motor offers accuracy and a 6000 to 1 turndown ratio.
  • Remote control capabilities via watertight connection:
    • Speed control
    • Pumping direction
    • Start/stop/purge
    • Tachometer output
Specifications

Specifications

±0.1%
LCD
0.0006 to 26 L/min.
IP 66
Accepts 2
Remote I/O: Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
Open head sensor
280 w
0.1 to 600 rpm
4.5 A
90/260 VAC, 4.5 A, 50/60 Hz, 280 w
43532
6-fot line cord with IEC 320/CEE22 socket
Shipped with country-specific plug/cord set
Yes
Digital, variable speed, ± 0.1%, 0 - 20 mA, 4 - 20 mA, or 0 - 10 V
90/60 VAC
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers