missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series MKT - Dynamic Climate Chambers, for Rapid Temperature Changes with Extended Low Temperature Range

Temperature ranges between -70 °C and 180 °C, with the added benefit of natural simulation, are what make the BINDER MKT series so unique. At the same time, this environmental simulation chamber fulfills the very highest precision and performance requirements for cyclical temperature tests.

Brand:  BINDER™ 9020-0385


Additional Details : Weight : 305.00000kg

 View more versions of this product

Product Code. 15933052

  • £28865.00 / Each
Estimated Shipment: 30-12-2024
to see stock.
Add to basket

Description

Description

  • Temperature range: -70 °C to +180 °C
  • 4 zero-voltage relay contacts
  • APT.line™ preheating chamber technology
  • Programmable condensation protection for test material
  • Heated viewing window with LED interior lighting
  • BINDER Multi Management software APT-COM™ Basic Edition
  • Troubleshooting system with visual and audible alarms
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Access port with silicone plug
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • 4 castors, two with brakes
  • Computer interface: Ethernet
  • Adjustable ramp function
  • Integrated chart recorder
  • Real-time clock
  • Door heating
  • 1 stainless steel rack
  • Inner chamber made of stainless steel
  • CFC-free refrigerants R-452A and R-23
  • Cooling with cascade compressor cooling unit
Specifications

Specifications

30 kg
115 L
No Lighting
Climate Chamber
MKT115-400 V
1000 x 915 x 1715 mm
400 V
13 A
MKT115-400 V, Standard, Series MKT - Dynamic climate chambers for rapid temperature changes with extended low temperature range, 115 L, 400 V 3 ∼ 50 Hz
Stainless Steel
-70°C to +180°C
TFT touch
600 x 400 x 480 mm
305 kg
5.5 kW
50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services