missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ DYNEO™ DD-600F Refrigerated/Heating Circulator

New temperature control technology for demanding applications

Brand:  JULABO™ 9021704.A


Additional Details : Weight : 35.79000kg

Product Code. 15950277

  • £7440.00 / Each
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

DYNEO™ DD refrigerated circulators have a wide working temperature range. Refrigerated circulators are suitable for both internal and external applications. The multilingual 3.5-inch color display and unique rotary knob provide for straightforward and intuitive operation. Pump capacity is 22 l/min with pressure of 0.6 bar. The cooling machines operate precisely and reliably even at elevated ambient temperatures up to +40 °C.

Advantages:

  • Powerful cooling machines
  • Suitable for internal and external applications
  • Optimized cooling coil design saves space in the bath tank
  • Powerful and infinitely adjustable pressure pump
  • Flow rate 22 l/min, pressure 0.6 bar
  • Easy switching between internal and external circulation
  • Large color TFT display, multilingual interface
  • Central rotary knob (controller) simplifies operation
  • Integrated programmer for 8 x 60 program steps
  • Integrated external Pt100 connection
  • USB port
  • RS232 interface or analog interfaces (optional)
  • Bath cover included with delivery
  • Integrated drain makes emptying liquid easy and safe.

Technical Data:

  • Working temperature range: -35 to +200 °C
  • Temperature Control: PID
  • Temperature Stability: ±0.01
  • Temperature Display: 3.5 in. TFT Display
  • Setting / display resolution: 0.01 °C
  • Digital Interfaces: USB
  • Cooling Compressor: Air
  • Pump capacity flow rate (l/min): 8 - 23
  • Pump capacity flow pressure (psi): 1.5 - 8.7
  • Bath opening / bath depth (W x L / D inch): 5.1 x 5.9 / 5.9
  • Pump connections: M16x1
  • Barbed fittings diameter (inner dia. / mm): 8 / 12
  • Filling volume (liters): 5 - 7.5
  • Refrigerant stage 1: R452A
  • Filling volume refrigerant stage 1 (g): 150
  • Carbon dioxide equivalent stage 1 (t): 0.321
  • Ambient temperature: 5 - 40 °C
  • Dimensions W x L x H (inch): 17.3 x 16.1 / 17.3
  • Weight: 54.5 lb
  • Bath cover: integrated
Specifications

Specifications

Refrigerated/Heating Circulator
0.6 kW
3.5 in. TFT Display
Analog interface
0.1 to 0.6 bar
33 x 47 x 69 cm
35.7 kg
5 to 7.5 L
8 to 23 L/min.
2 kW
DYNEO™ DD-600F
-35°C to 200°C
15 cm
100 V/50-60 Hz, 115 V/60 Hz, 200-230 V/50-60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers