missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series FD-S Solid.Line - Drying and Heating Chamber, with Forced Convection

The Solid.Line is suited to drying and heating. The attributes of the Solid.Line are geared towards the application in question and therefore used in research and quality assurance.

Brand:  BINDER™ 9090-0018


1133.53 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.



Additional Details : Weight : 41.00000kg

 View more versions of this product

Product Code. 15963052

  • £1455.00 / Each
Estimated Shipment: 29-07-2024
to see stock.
Add to basket

Description

Description

  • Temperature range: +10°C above ambient temperature to +250°C
  • APT.line™ preheating chamber technology
  • Forced convection
  • Adjustable exhaust air flap
  • Controller with timer function
  • 1 chrome-plated rack, incl. shelf supports
  • Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
Specifications

Specifications

1.9 cu. ft.
FDS056-230 V, Standard, Series FD-S Solid.Line - Drying and heating chambers with forced convection, 55 L, 230 V 1 ∼ 50/60 Hz
Ambient +10° to 250°C
LED
FDS056-230 V
400 x 310 x 440 mm
36 kg
1.1 kW
50/60 Hz
Forced
55 L
Drying and Heating Chamber
Stainless Steel
NEMA 5-15 P
614 x 577 x 625 mm
230 V
6.3 A
APT.line™ Technology
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services