missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ VARIO™ Chemistry Pumping Unit, PC 3004 VARIO Select

Provides pinpoint vacuum control by adjusting the motor speed, an exhaust vapor condenser allows for near complete recovery of solvents. The automatic evaporation mode is perfect for controlling applications such as rotary evaporation.

Brand:  VACUUBRAND™ 20737552


Code : NEW

Additional Details : Weight : 4.00000kg

 View more versions of this product

Product Code. 15965360

  • £8110.00 / Each
Estimated Shipment: 31-10-2024
to see stock.
Add to basket

Description

Description

  • VACUU·SELECT Vacuum Controller with graphical user interface and predefined applications simplifies work in the laboratory
  • Automatic boiling point detection and adjustment of the vacuum for short process times
  • Powerful vacuum pump meets high vacuum requirements for most high boiling solvents
  • Extraordinary diaphragm life for minimum operational and servicing costs
  • Excellent environmental compatibility through low energy consumption and efficient solvent recovery
  • Pump is suitable for demanding applications, even with high boiling point solvents
  • Use manual set-point-control for simple processes, run fully automated distillations, or create unique applications with simple drag-and-drop editing
  • VACUU·SELECT Controller detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control during solvent evaporation
  • VARIO motor speed control for exceptionally long maintenance intervals
  • Glass inlet separator with a robust protective coating prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
  • Exhaust vapor condenser allows for near complete recovery of solvents when used with a chilled water line or recirculating chiller
  • Touch screen display can be operated even when wearing safety gloves
  • Choose from 14 languages
Specifications

Specifications

1.5 Mbar (Without Gas Ballast), 3 Mbar (With Gas Ballast)
24.8 kg
30 to 2400 min-1
419 x 243 x 457 mm
PC 3004 VARIO Select
UK
21.6 kg
10°C
50-60 Hz
IP40
Intelligent Vacuum with VARIO™-control, Rotary Evaporator/Parallel Evaporator, Vacuum Concentrators, Drying Chambers
1.1 bar
VACUU·SELECT
Ready-to-Use Pumping Unit (Completely Mounted with Manual)
CE-certification; II 3/-G IIC T3 x Internal Atm. Only
PTFE (Partially Carbon Reinforced), ETFE/ECTFE (Partially Carbon Fiber Reinforced), FFKM, Ceramics, PPS
43 dBA
0.53 kW
40°C
4.6 m3/hr
Diaphragm Pump
4
3
200/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers