missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KBF-S Solid.Line - Constant Climate Chamber, with Large Temperature/Humidity Range

The Solid.Line KBF-S climate chamber is a custom-made solution for long-term testing and accelerated stability testing of pharmaceutical products in accordance with the ICH Q1A guideline. The corrosion-free and condensation-free interior also ensures exceptionally stable temperature and moisture levels, even when fully loaded.

Brand:  BINDER™ 9020-0366


10340.75 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Additional Details : Weight : 161.00000kg

 View more versions of this product

Product Code. 15986482

  • £10885.00 / Each
Estimated Shipment: 10-07-2024
to see stock.
Add to basket

Description

Description

  • Temperature range: 0°C to +70°C
  • Humidity range: 20% to 80% RH
  • APT.line™ preheating chamber technology
  • Humidity regulation with capacitive humidity sensor and steam humidification
  • LCD to display temperature and humidity along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Inner chamber made completely of stainless steel
  • 2 stainless steel racks, incl. shelf supports
  • Access port with silicone plug, 30 mm, left
  • Robust twin casters with brakes, from 240 L
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Independent water supply via tank
Specifications

Specifications

8.7 cu. ft.
30 kg
247 L
No Lighting
2
20 to 80%
Humidity Chamber
20% to 80% RH
KBFS240-230 V
650 x 485 x 785 mm
172 kg
1.4 kW
50/60 Hz
66.1 lb.
KBFS240-230 V, Standard, Series KBF-S Solid.Line - Constant climate chambers with large temperature / humidity range, 247 L, 230 V 1 ∼ 50/60 Hz
Stainless Steel
Stainless Steel
CEE
0°C to 70°C
LCD
30 kg
1
930 x 855 x 1460 mm
200/230 V
16 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services