missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series MK - Dynamic Climate Chamber, for Rapid Temperature Changes
The MK Series chamber is suitable for all heat and cold tests between -40°C and 180°C. The MK is a clever alternative to complex individual solutions for cyclical temperature tests.
Brand: BINDER™ 9020-0374
Description
- Temperature range: -40°C to +180°C
- APT.line™ preheating chamber technology
- Programmable condensation protection for test material
- Heated viewing window with LED interior lighting
- BINDER Multi Management Software APT-COM™ Basic Edition
- Troubleshooting system with visual and audible alarms
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Access port with silicone plug
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- 4 castors, two with brakes
- Computer interface: Ethernet
- Adjustable ramp function
- Integrated chart recorder
- Real-time clock
- 1 stainless steel rack
- Inner chamber made of stainless steel
- CFC-free refrigerant R-452A
- Cooling with compressor cooling unit
Specifications
2.1 cu. ft. | |
15 kg | |
60 L | |
No Lighting | |
1 | |
No humidity control | |
Climate Chamber | |
MK056-230 V | |
732 x 832 x 1445 mm | |
230 V | |
12.5 A |
33.1 lb. | |
MK056-230 V, Standard, Series MK - Dynamic climate chambers for rapid temperature changes, 60 L, 230 V 1 ∼ 50 Hz | |
Stainless Steel | |
Stainless Steel | |
CEE | |
-40°C to +180°C | |
TFT touch | |
400 x 350 x 420 mm | |
165 kg | |
2.8 kW | |
50 Hz |