missing translation for 'onlineSavingsMsg'
Learn More

Faster™ SafeFAST Top 209-D Microbiological Safety Cabinet (Class II)

SafeFAST Top have been adopted worldwide for product, personal and environmental protection while handling harmful agents pathogenic to humans and/or animals. The whole front of the safety cabinet can also be opened upwards, as it is hinged on the top.

Brand:  Faster™ F00000050000


Additional Details : Weight : 170.00000kg

Product Code. 16113367

  • £10460.00 / Each
Estimated Shipment: 13-12-2024
to see stock.

Description

Description

Best technical solution - cleanability first of all: Front stratified hinged safety glass, the frontal opening is set to 200 mm. The whole front of the safety cabinet can also be opened upwards as it is hinged on the top – in order to allow easy access for complete and effective cleaning and decontamination. Single piece work chamber in stainless steel AISI 304 designed to fuilfill the requirements and pass the cleanibility test according to EN 12469:2000.

ECS™ Eco Controling System: The new ECS™ microprocessor employs the latest innovative methods of integrated management of all principal functions of ventilation and filtration - self-regulating all the main filtration and ventilation system components - compensating for declining pressure drops and restoring power balance. Combining the use of AC motor-blowers and certified low pressure-drop filters, the new ECS™ controlling system optimize power consumption, reducing CO2 emissions into the environment. Work chamber in single piece AISI 304, work surface in stainless steel AISI 316L.

Anti Bacterial Coating: Exclusive Dupont™ ALESTA™ anti-bacterial 'Ag+ cations-based solution', capable to prevent microbial contamination of surfaces thereby inhibiting long term surface growth.

The negative pressure plenum 'bio-dynamic sealing' ensures that all contaminated particles are kept inside the system and are automatically drawn to the pressure chamber to be captured and by the main and exhaust H 14 HEPA/ULPA filters.

Easy handling and maintenance: The cabinet can pass through standard 800 mm wide door openings. In fact, the overall depth of the cabinet is 785 mm. All service operations are available from the front of the cabinet.

Automatic safety service connections for gas and vacuum and one electrical socket fitted as standard in each size model.

Specifications

Specifications

EN 12469
88.5 cm
1
175 W
20 cm
290 m3/hr.
1470 mm
2.2 A
Stainless Steel
<57 dBA
UK
57.87 in.
40 in.
1.015 m
34.8 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers