missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Precision (3-place) Balance, MCE User Interface

Cubis™ II Precision (3-Place) Balance features fully customizable hardware, software, and connectivity

Brand:  Sartorius MCE3203SR-S00


Additional Details : Weight : 9.10000kg

 View more versions of this product

Product Code. 16203272

  • £9135.00 / 1 unit
Estimated Shipment: 02-09-2024
to see stock.

Description

Description

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability
Specifications

Specifications

2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
TFT Touchscreen
±2 mg
Draft shield R: Stainless steel frame
1 sec
10 years
240 mm
5.9/7.5/9.4/10.2 kg
100/240 V
3200 g
Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
1 mg
Precision (3-place) Balance
425 mm
122/284/373 mm
120/240 V
50/60 Hz (± 5%)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers