missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Analytical Balance, MCE User Interface

Cubis™ II Analytical Balance features fully customizable hardware, software, and connectivity

Brand:  Sartorius MCE324SU-CEU


Additional Details : Weight : 9.30000kg

Product Code. 16233272

  • £9510.00 / 1 unit
Estimated Shipment: 22-08-2024
to see stock.

Description

Description

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor
    (draft shield M), or gesture sensor (optional) learning capability
Specifications

Specifications

21 CFR PART 11 17025 USP 41
Draft shield U: Manual glass
TFT Color Touchscreen
Analytical balance with manual draft shield
Electronic analytical balance
Analytical
100/240 V ±10%
D-sub connector, 9-pin
320 g
0.1 mg
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
1 sec.
100 to 240 VAC (± 10%), 50/60 Hz, 1.0 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers