missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Semi-Micro Balance, MCE User Interface

Cubis™ II Semi-Micro Balance features fully customizable hardware, software, and connectivity

Brand:  Sartorius MCE125SU-S00


9019.71 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Additional Details : Weight : 11.10000kg

 View more versions of this product

Product Code. 16263252

  • £9730.00 / 1 unit
Estimated Shipment: 20-09-2024
to see stock.

Description

Description

Cubis™ II Semi-Micro Balance features fully customizable hardware, software, and connectivity

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability
Specifications

Specifications

2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Color TFT Touchscreen
Balance, Accessories, Power supply, Manual, Factory test report; QP99 software
Draft shield U: Manual glass
2 sec.
10 years
240 mm
10.2, 11.7 kg
100/240 V ±10%
120 g
0.01 mg
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
± 0.01 mg
Semi-micro Balance
404/315 mm
373/61 mm weighing/electrical module
120/240 V
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers