missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CellXpert™ C170i, Non-Segmented Inner Door, Water-Level Monitoring
CellXpert™ C170i CO2 incubator provides reliable growth conditions for more reproducible results.
Brand: Eppendorf™ 6731000212
Description
- Water-level monitoring
- Advanced user Interface and front USB-ports
- Fan-less design, smart racking system and innovative insulation concept
- New magnetic door locking concept for outer and inner doors
- Seamless chamber, easy disassembling
- 180°C High Temperature Disinfection (HTD) with protocol, no internal HEPA-filters
- Customizable tasks and alarms
- Standard building management system and VisioNize connected lab
- Vibration and turbulence protection
Specifications
170 L | |
IR Sensor | |
Ambient +4° to 50°C | |
Right-Sided Handle | |
2 | |
71.5 x 71.8 x 90.0 cm (28.3 x 28.1 x 35.4 in.) |
Stainless Steel | |
GB | |
VisioNize™ touch interface | |
ZrO2 (zirconium dioxide) | |
44.5 x 53.9 x 69.2 cm (17.5 x 21.2 x 27.2 in.) | |
220 to 240 V, 50/60 Hz |