missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Semi-Micro Balance, MCA User Interface

With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.

Brand:  Sartorius MCA225S-2S00-A


Additional Details : Weight : 10.90000kg

 View more versions of this product

Product Code. 16404305

  • £18040.00 / Each
Estimated Shipment: 10-09-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Oustanding service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • For all models up to a maximum capacity of 8.2 kg
  • Large 7-inch color touch TFT display in 16:9 format with new user interface
  • Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
  • Operation Activated by touch key, touch-free using IR sensor
    (draft shield M) or gesture sensor (optional), learning capability
Specifications

Specifications

21 CFR PART 11 17025 USP 41
220 g
0.01 mg
English, German, France, Italian, Spanish, Portuguese, Russian, Chinese, Japanese, Korean
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Draft shield A: Motorized
0°C to +40°C
10 years
240 mm
11, 12.5 kg
100/240 V (±10%)
50/60 Hz (±5%)
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
7 in. Color Touch TFT in 16:9 format with new user interface
Balance, Accessories, Power supply, Manual, Factory test report
Automation motorized
6 sec.
2 sec.
Semi-micro Balance
450/355 weighing module/electronic module
373/61 mm weighing/electrical module
120/240 V
1.0 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers