missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System UV with Installation
Suitable for the most demanding laboratory applications, the Barnstead™ GenPure™ Pro water purification system delivers ultrapure 18.2 megohm-cm water with consistent quality.
Brand: Thermo Scientific™ 50131950INS
Description
Dispensing for a variety of tasks:
- New flexible dispenser offers a radius of 24″ (60cm) from the system for filling larger vessels or glassware washing.
Integrated feed water monitoring:
- An additional measuring cell monitors feed water conductivity. Any exceeding of the limiting value is immediately displayed to maximize cartridge life.
UV Photo-oxidation 185/254nm:
- High performance UV assembly reliably reduces the content of microorganisms and their metabolites.
- UV oxidation also reduces organic compounds in the water to ultra-low levels.
Ready-to-use:
- Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, are all included in one part number.
- Leak detection is standard and will alert user to leaks.
Measurement of conductivity/resistivity:
- Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01 cm-1.
- Temperature measurements are made by a platinum chip sensor with ±0.1°C accuracy.
Exact dosing:
- High precision POM draw-off valve offers dispensing with sterile filter.
- System offers electronic dosing for fully automatic volume control of 0.01-65.0L with <2% accuracy.
GLP-compliant documentation
- Real-time clock and code-protected operating system prevents unauthorized changes to system settings.
- System includes RS-232 interface with adjustable send interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer.
- Digital microprocessor control automatically monitors and stores faults from the last four weeks.
- USP-compliant conductivity measurement with temperature compensation can be switched on or off.
Tilting Control Panels for Easy Viewing:
- Ergonomically designed controller tilts for ease-of-use and better visibility
- Panel offers illuminated four-line alpha-numeric display.
Specifications
0.055µS/cm | |
<0.1 CFU/mL | |
3/4 in. NPT | |
18.2 Mohm.cm | |
Barnstead GenPure Pro UV/UF | |
<1 | |
2°C to 35°C | |
330 mm | |
615 mm | |
472 mm | |
90/240 V |
GenPure Pro ultrapure water system with UV-photo-oxidation and ultrafiltration membrane | |
<0.001 EU/mL | |
Up to 2 L/min. | |
1 to 5 ppb | |
2 to 6 bar | |
0.1 kW | |
13 in. | |
24.2 in. | |
18.6 in. | |
90/240 V 50/60 Hz | |
50/60 Hz |