missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Network-Compatible Pump Systems

Networking drives offer either native Ethernet/IP or Profibus communication with no additional hardware or firmware required.

Brand:  Masterflex™ 77975-62


Additional Details : Weight : 13.21000kg

 View more versions of this product

Product Code. 16428675

  • £7970.00 / Each
Estimated Shipment: 18-09-2024
to see stock.

Description

Description

  • Flow rate 0.001 to 3400 mL/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Models with open-head sensor stops the drive when the pump head is opened
Specifications

Specifications

1
LCD
0.62 to 3700 mL/min.
L/S drive 07575-30, Cytoflow™ pump head 77253-02, 10 ft. C-Flex™ ULTRA™ tubing, and 6 ft. (1.8 m) line cord with IEC 320/CEE22 socket
37.03 x 22.86 x 23.65 cm
2.2 A at 115 V, 1.1 A at 230 V
Connections: Ethernet/IP, Bluetooth LE, USB
IP66
0.1 to 600 rpm
Stainless Steel
90 to 260 VAC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers