missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Includes: 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Description
- Minimum flow rate is 0.0006 LPM (0.0001 GPM); maximum flow rate is 19 LPM (5.0 GPM) with the I/P High-Performance pump head or 26 LPM (6.9 GPM) with two stacked I/P Easy-Load or Standard pump heads
- Housings are NEMA 4X (IP66) rated for washdown
- Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually.
- Menu-driven interface lets you select one of seven languages for programming and operation
- Dispense by Volume in mL (0.001 to 99999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Reversible motor—purge tubing before or after pumping; pump fluid in either direction - Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
- Stack 2 pump heads with any tubing formulation for increased flow rates and for multichannel applications
- Remote control capabilities via watertight connection:
- Speed control input scalable 0 to 20 mA, 4 to 20 mA, or 0 to 10V
- Pumping direction requires open collector or contact closure
- Start/stop/purge requires open collector or contact closure
- Tachometer output scalable 0 to 20 mA, 4 to 20 mA, 0 to 10V, open collector
Certifications
CE; IP66
Compliance
ISO 9002 registered
Services
2 Years
Specifications
±0.1% | |
CE | |
Digital Variable Speed | |
Graphical LCD | |
0.6 to 26,000 mL/min., depending on pump head, tubing size, and rpm | |
I/P Standard, I/P Easy-Load, I/P High-Performance | |
280 | |
6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering. | |
I/P | |
12.9 in. | |
16.7 in. | |
11.1 in. | |
0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure | |
Open-head | |
280 w | |
90/260 V |
4.5 A | |
Silver | |
Masterflex I/P Digital Process Drive, Stainless Steel, with Open-Head Sensor; 650 rpm | |
90/260 VAC 50/60 Hz | |
Fluid handling | |
50/60 Hz | |
IP66 | |
Stainless Steel | |
Accepts 2, Pump heads not included | |
32.8 cm | |
42.4 cm | |
28.2 cm | |
Yes | |
Digital Variable Speed | |
45 lb. | |
0.1 to 650 rpm |