missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Semi-Micro Balance, MCE User Interface

Cubis™ II Semi-Micro Balance features fully customizable hardware, software, and connectivity

Brand:  Sartorius MCE225S-2CEU-I


Additional Details : Weight : 10.90000kg

Product Code. 16497295

  • £18670.00 / Each
Estimated Shipment: 30-09-2024
to see stock.

Description

Description

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor
    (draft shield M), or gesture sensor (optional) learning capability
Specifications

Specifications

21 CFR PART 11 17025 USP 41
220 g
0.01 mg
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
2 sec.
100/240 V ±10%
D-sub connector, 9-pin
Color Touchscreen
Balance and internal calibration
Draft shield I: Motorized with ionizer
Semi-micro Balance
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers