missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific RadEye™ SPRD-GN Spectroscopic Personal Radiation Detector

Change the game in gamma and neutron radiation detection with the Thermo Scientific™ RadEye™ SPRD-GN Personal Radiation Detector

Brand:  Thermo Scientific™ 4250812


Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 16680584

  • £9550.00 / Each
Estimated Shipment: 16-08-2024
to see stock.
Add to basket

Description

Description

Get RIID capability in the palm of your hand. The Thermo Scientific™ RadEye™ SPRD-GN Personal Radiation Detector is the first pager-sized PRD that significantly exceeds the original ANSI N42-48 2008 standards for neutron alarms. With outstanding neutron performance and reliable gamma IDs, the RadEye SPRD-GN Personal Radiation Detector may be the only radiation detection tool you will need.

The RadEye SPRD-GN is a next generation detector that reestablishes the standard in personal radiation detection. The RadEye SPRD-GN radiation detector includes software for configuring RadEye and Spectra download. The RadEye SPRD-GN Kit includes RadEye SPRD-GN, software, Holster, Lutetium test adapter, desktop holder, USB data cable, spare batteries, and rugged storage and carry case.

  • Features a continuous, source-less, stabilizing algorithm
  • Monitors and calibrates neutron performance using onboard diagnostics – even with no source present
  • Identifies Special Nuclear Material (SNM) and low energy isotopes
  • Single crystal design provides both gamma and neutron detection without bulk or complexity, (reducing weight and cost of ownership burdens)
  • Resists drops to 1.5m, IP65
  • Operates in extreme temperatures temperatures (-20°C-50°C)
  • Intuitively designed to be easy to operate, even for infrequent users

 

Applications

  • Event security and investigations
  • Immigration and border crossing
  • Government programs where neutron detection is required
  • Regional civil support teams
  • Military WMD support
  • Personal dose monitoring gamma/neutron
Specifications

Specifications

(cps per μSv/h (662 keV)) 110
IP65
60 keV to 3 MeV (+/- 30%)
Dose Rate Range: 1 μR/h to 25 mR/h (10 nSv/h to 250 μSv/h)
Typical ID-time @ 1μSv/h (100μR/h) ∼5 min
0.175 kg (including batteries and rubber sleeve)
1.5 m
∼120 hr.
NBR (Natural Background Rejection): Advanced with 6 Energy Windows
RadEye SPRD-GN Personal Radiation Detector, includes software for configuring RadEye and Spectra download
2 AAA
Wireless communications BT4 optional
CLYC (Cs2LiYCl6)
Neutron Alarm Response: ANSI N42.48-2008: Yes (< 2 s)
Gamma, Neutron
0.385 lb. (including batteries and rubber sleeve)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers