missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CellXpert™ C170 CO2 Incubator, 4-door, Right, 230 V BG

The CellXpert™ C170 CO2 incubator has a high useable volume to footprint ratio, and ensures a consistent, uniform atmosphere. The seamless chamber means and a fanless design makes it easy to clean and the 140°C High Temperature Disinfection provides effective decontamination.

Brand:  Eppendorf™ 6734000042


Additional Details : Weight : 115.40000kg

Product Code. 16825371

  • £11110.00 / Each
Estimated Shipment: 05-08-2024
to see stock.

Description

Description

  • Inner door with 4 door segments, handle right side, 220 to 240 V, 50/60 Hz (GB)
  • Easy cleaning: Seamless chamber, easy disassembly in 40 s
  • Effective contamination protection: 140°C High Temperature Disinfection (HTD), no internal fan-associated HEPA-filters necessary
  • Temperature uniformity: Innovative heating concept with multiple independent temperature sensors – verified at 27 spots inside the incubator according to German DIN 12880 norm
  • Fast recovery after door opening: Temperature and CO2 in less than 5 min – no regulation overshoot for sample safety
  • Enhanced vibration and turbulence protection: No fan inside
  • Save money: Up to 25 % more usable space by fanless design, no internal expendable parts (e.g. fan-associated HEPA-filters), significantly reduced gas consumption
  • Eppendorf Quality: Engineered and produced in Hamburg, Germany
  • If you need more options (e.g. O2 control, humidity monitoring, copper interior), 180°C disinfection, or future flexibility – consider the CellXpert™ C170i
Specifications

Specifications

6.0 ft.3
Stainless Steel
Optional 0.1 to 20%
Ambient +4° to 50°C
ZrO2 (Zirconium Dioxide)
44.5 x 53.9 x 69.2 cm (17.5 x 21.2 x 27.2 in.)
220/240 V, 50/60 Hz
170 L
IR Sensor
GB
Standard Display
2
71.5 x 71.8 x 90.0 cm (28.3 x 28.1 x 35.4 in.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers