missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ PRO RP 2090 Cooling Heating Bath Thermostat with BS1363 UK-Plug

Thermostatic bath with latest microprocessor technology, integrated cooling system

Brand:  Lauda™ L000098


Additional Details : Weight : 89.00000kg

Product Code. 16833030

  • POA / Each
Estimated Shipment: 31-10-2024
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

  • Bright and high-contrast graphic OLED display
  • Operation with Cursor- and Softkeys 360° turnable and detachable control panel for remote control
  • EasyUse system for simple operation of whole unit
  • Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
  • SelfCheck Assistant for system diagnosis
  • USB and Ethernet interface equipped as standard
  • Retrofittable for upgrading with interface (RS 232/485, Profibus; EtherCAT; analogue or contact modules)
  • Fully electronic continuous controller with PID action for internal and external control
  • PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
  • Integrated programmer, one program with max. 20 segments
  • Low height of appliance when control panel removed
  • Significantly enlarged accessible volume
  • Bath vessel made of stainless steel insulated, with handles and drain tap
  • Internal LAUDA Varioflex pump with eight selectable levels
  • SmartCool system for energy-saving digital cooling management including compressor on-off control
  • Hybrid cooling system: heat removal complementary with cooling water
  • Technical Features:
    • Working temperature range: -90 to 200 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.01 ± K
    • Heater power max: 2.95 kW
    • Power consumption max: 3 kW
    • Power consumption: 13 A
    • Size of bath (W x D x H): 300 x 290 x 200 mm
    • Bath volume min/max: 12.5 / 21 L
    • Overall dimensions (W x D x H): 500 x 600 x 730 mm
    • Power supply: 230 V, 50 Hz
    • Power plug: power cord with angled plug (BS1363)
    • Cooling capacity (pump stages):
      • 20 °C (8), Ethanol; 0.8 kW
      • 10 °C (8), Ethanol; 0.71 kW
      • 0 °C (8), Ethanol; 0.68 kW
      • -10 °C (8), Ethanol; 0.65 kW
      • -20 °C (4), Ethanol; 0.62 kW
      • -30 °C (4), Ethanol; 0.61 kW
      • -40 °C (4), Ethanol; 0.58 kW
      • -50 °C (4), Ethanol; 0.52 kW
      • -60 °C (4), Ethanol; 0.34 kW
      • -70 °C (4), Ethanol; 0.18 kW
      • -80 °C (4), Ethanol; 0.07 kW
      • -85 °C (4), Ethanol; 0.03 kW
      • -90 °C (4), Ethanol; 0.01 kW
    • Standard accessory:
      • One bath cover, two nipples 10 mm with screw cap G 3/8 for cooling water
  • Specifications

    Specifications

    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers