Learn More
Thermo Scientific™ Multifuge X1 and X1R Pro Centrifuges
Ergonomically designed, Pro series touch screen enables easier programming for quicker results – plus easily access and track all runs, rotor life and centrifuge health.
Brand: Thermo Scientific™ 75009710
Description
Thermo Scientific™ Multifuge™ X1 and X1R General Purpose Pro Centrifuges provide high performance and versatility with an easy-to-use, full-color touchscreen user interface. The GP Pro centrifuges make programming easy for quick results and provide tracking of all runs, rotor life and centrifuge health status. With their capacity of up to 1.6 L, they offer a compact footprint and can spin up to 76 x 5/7 mL blood tubes, 16 x 50 mL conical tubes, or 10 x standard microplates with biocontainment. Maximum versatility is achieved with 17 available rotors to choose from and tool-less Thermo Scientific™ Auto-Lock™ Rotor Exchange to quickly change between applications.
-
Easy to Use:
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
- Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.
Thermo Scientific™ Auto-Lock™ III Rotor System:
- Secure locking system allows easy push-button installation and exchange of rotors.
- System saves time when switching between applications.
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
- System has glove-friendly, one-handed open/close capability.
- System is certified by CAMR™ in Porton Down, UK.
Thermo Scientific™ SMARTSpin™ Technology:
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
- Technology optimizes safety and improves separations.
Space-Saving Design:
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.
Energy Efficient:
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
Specifications
EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 | |
Multifuge X1 Pro 100-240V 50/60Hz | |
25,830 x g (Microliter 30 x 2 Rotor) | |
No | |
Direct, Brushless Induction Low Profile | |
Rotor needs to be purchased separately | |
General Use Only | |
Up to 100 programs via full color touch screen interface | |
No | |
General Purpose Centrifuge | |
14.2 x 17.5 x 26 in. (36.2 x 56.6 x 66 cm) |
Microprocessor | |
4 x 400 mL BioBottles, 76 x 5/7 mL Blood Tubes, 56 x 9/10 mL Blood Tubes, 36 x 15 mL Conical Tubes, 16 x 50 mL Conical Tubes with TX-400 Rotor | |
15,200 rpm with F21-48 x 2, Microliter 48 x 2 or Microliter 30 x 2 | |
Full Color Touch Screen Interface | |
Energy efficient, less waste | |
Stores up to 100 events and programs | |
9 Accel/10 Braking | |
Each | |
SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction | |
Yes | |
100/115/220/230/240 V |