missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heracell™ Vios™160i CO2 Incubator with Cell Locker™, 165L

Enhancing the advanced features of the Heracell VIOS 160i CO2 incubator, the Cell Locker System is a breakthrough for cultures in frequently opened or shared use incubators

Brand:  Thermo Scientific™ 51033571


Additional Details : Weight : 83.00000kg

 View more versions of this product

Product Code. 17104971

  • £14198.04 / Each
Estimated Shipment: 02-10-2024
to see stock.
Add to basket

Description

Description

The Thermo Scientific™ Heracell™ VIOS 160i CO2 incubator with the Thermo Scientific™ Cell Locker™ System combines our leading technology with an innovative, patented solution of removable, protected chambers designed for improved culturing efficiency and security for sensitive cultures, such as stem and primary cells, used in cutting edge applications.

Specifications

Specifications

5.8 cu. ft.
Single 165 L stainless steelchamber configured for Cell Locker system, (Cell Locker chambers ordered separately)
IR Sensor
Optional 1 to 21% or 5 to 90%
Ambient +3° to 55°C
Covered integrated water reservoir
22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm)
230 V
USB, and optional 4-20 mA
Polished Stainless Steel
Stainless Steel (18/8)
Ambient +3°C to 55°C
CO2 Incubator
IR Sensor
34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services