missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heracell™ VIOS 160i CO2 Incubator, 165 L

The Thermo ScientificTM HeracellTM VIOS 160i CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.

Brand:  Thermo Scientific™ 51033548


9232.00 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Additional Details : Weight : 83.00000kg

 View more versions of this product

Product Code. 17124961

  • £12146.64 / Each
Estimated Shipment: 21-08-2024
to see stock.
Add to basket

Description

Description

Achieve your next breakthrough. The Thermo Scientific™ Heracell™ VIOS 160i CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next. Better solutions for optimal cell growth. Our CO2 incubators with non-corrosive stainless-steel interior chambers provide the ideal in-vitro environment.

Direct Heat Chamber 
  • 165L solid copper chamber with compact footprint, easily stackable 
  • Adjustable, perforated shelving 
  • Reversible exterior door for added flexibility
THRIVE  Active Airflow  
  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring  homogeneous conditions 
  • Fast recovery of all parameters ten minutes or less for stable culturing conditions 
  • Auto-stop function disables fan operation during door openings to minimize air exchange
ISO 5 HEPA Filtration 
  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO 5 clean room air quality is achieved in the culture chamber within five minutes
  • Continuous protection by minimizing ability for contaminants to settle on interior surfaces
Protected Humidity Reservoir 
  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation 
  • Condensation free inner chamber, prevents a breeding ground for contaminant
  • 5X faster humidity recovery than traditional water pan designs
In situ sensors and probes
  • Dual temperature probes  for over temperature protection with operational back up
  • Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
  • O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)
Steri-Run, high temperature defection cycle 
  • Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
  • 180°C cycle assures uniform 6-log sterilization on all chamber surfaces
Intuitive, interactive iCAN™ Touchscreen Control
  • Bright, door-mounted display for easy accessibility and viewing
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
Specifications

Specifications

5.8 cu. ft.
USB, and optional 4-20mA
165 L
1 to 20%
LED
Optional 1 to 21% or 5 to 90%
Ambient +3° to 55°C
Covered integrated water reservoir
34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm)
230 V, 50/60 Hz
CE, CSA
Single 165L incubator, standard model
Copper
TC Sensor
Optional 1 to 21% or 5 to 90%
<93% at 37°C
CO2 Incubator
22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm)
183 lb.
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services